Skip Content
NC
PELICAN

Industrial LED Handheld Flashlight, Plastic, Maximum Lumens Output: 135, Yellow

  • Item # 53DN07
  • Mfr. Model # 3315R
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial LED Handheld Flashlight, Plastic, Maximum Lumens Output: 135, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $92.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.92 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Rechargeable Yes
  • Flashlight Battery Size AA
  • Flashlight Battery Type Lithium-Ion
  • Lumens 132
  • Lumens Range 100 to 249
  • Maximum Lumens Output 135
  • Run Time on High Setting 5 hr.
  • Flashlight Body Material Plastic
  • Body Color Yellow
  • Length 6.11"
  • Body Dia. 1.42"
  • Safety Rated Class I, Div. 1
  • Safety Rating Class I, Div. 1, Groups A, B, C, D, T4
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 5/34 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 108/35m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 6.20 oz.
  • Standards IECex
  • Drop Rating 2.0m
  • Peak Beam Intensity 2931/308cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.