Skip Content

ST
PELICAN

Industrial LED Handheld Flashlight, Plastic, Maximum Lumens Output: 112, Black

  • Item # 14L591
  • My Part #
  • Mfr. Model # 2460
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Handheld Light,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Glove-friendly slide thumb switch controls High/Low/Off. The flashlights are powered by 4 AA NiMH batteries (included). The charger base unit can be plugged in to 110VAC and 12VDC, or direct-wired to install vehicle. Field-sturdy light has a rugged polycarbonate housing that is IPX7 water-resistant. The bright, straight-line LED module throws a beam more than 500 ft.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Rechargeable Yes
  • Flashlight Battery Size AA
  • Flashlight Battery Type NiMH
  • Lumens Range 100 to 249
  • Maximum Lumens Output 112
  • Run Time on High Setting 4.5 hr.
  • Flashlight Body Material Plastic
  • Body Color Black
  • Length 7.00"
  • Safety Rated Class I, Div. 2
  • Safety Rating Class I, Div. 2
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 4.5 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Toggle
  • Beam Distance 153m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 7.80 oz.
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 5828cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Charger Base, Charger Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.