Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PELICAN

LED Hands Free Light, Plastic, Maximum Lumens Output: 9, Orange, 3.50"

  • Item# 5WAV0
  • Mfr. Model# 2220C-OR
  • Catalog Page# 670
  • UNSPSC# 39111702
LED Hands Free Light, Plastic, Maximum Lumens Output: 9, Orange, 3.50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 1
  • Safety Rating Class I, Div. 1, Groups A ,B, C, D, T6
  • Rechargeable No
  • Lumens 9
  • Flashlight Battery Size CR123A
  • Flashlight Battery Type Lithium-Ion
  • Batteries Included Yes
  • Battery Burn Time 34 hr.
  • Number of Batteries 2
  • Lumens Range 0 to 49
  • Run Time on High Setting 34 hr.
  • Maximum Lumens Output 9
  • Beam Distance 12m
  • Body Color Orange
  • Body Material Plastic
  • Body Dia. 1.02"
  • Lamp Life 100,000 hr.
  • Lamp Type LED
  • Length 3.50"
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Standards UL, IECex
  • Switch Type Click
  • Manufacturers Warranty Length Limited Lifetime
  • Water Penetration Rating IPX4
  • Weight with Batteries 1.00 oz.
  • Mounting Type Clip On
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.