Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PELICAN

Copolymer Hardback Top Load Laptop Case Fits Laptop up to 13", Black

  • Item# 1UEP5
  • Mfr. Model# 1437 WL/WD
  • Catalog Page# N/A
  • UNSPSC# 53121706
Copolymer Hardback Top Load Laptop Case Fits Laptop up to 13", Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cases utilize an open-cell core with solid wall design; stronger than solid-core wall construction. Units are crushproof, dustproof, and watertight. An automatic pressure equalization valve helps keep water out.

View More

Technical Specs

  • Item Hardback Top Load Laptop Case
  • Fits Laptop up to 13"
  • Color Black
  • Material Copolymer
  • Length 13-3/8"
  • Width 16-15/16"
  • Depth 9-5/8"
  • Includes Shoulder Strap, Office Divider Set, Lid Organizer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms