Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

Industrial LED Industrial Handheld Flashlight, Aluminum, Maximum Lumens Output: 375, Black

  • Item# 14L596
  • Mfr. Model# 2360B
  • Catalog Page# 665
  • UNSPSC# 39111702
Industrial LED Industrial Handheld Flashlight, Aluminum, Maximum Lumens Output: 375, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has 2 output modes and anodized aluminum construction.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 2.3/19 hr.
  • Length 6.20"
  • Lumens 375
  • Lumens Range 250 to 449
  • Run Time on High Setting 2.3 hr.
  • Maximum Lumens Output 375
  • Focus Fixed
  • Lamp Life 100,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance 45/151m
  • Impact Resistance No
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Weight with Batteries 5.40 oz.
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 5692/512cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Belt Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 2 out of 5 by The Product Specifications list an adjustable-focus feature, but this flashlight CANNOT adjust the focus. I was specifically looking for a flashlight with that feature. (I do not plan on returning it because it took 10 months for me to get approvals and receipt of this flashlight through our office manager.) The Prod. Specs are also incorrect for the beam distance (spec: 158m/49m vs. actual: 151m/45m) and for the light output (spec: high/low vs. actual: high/strobe/low). January 30, 2015
Rated 5 out of 5 by this is my second flash light the first one last about 7 years it was use primarily in the maintenance field, I used as an everything tool is very sturdy and reliable. I recommended 100% September 24, 2014
  • 2015-09-08T19:46:43.006-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_14L596, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.