Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

Case, 20-5/8 In Lx16-7/8 InWx8-1/8 InD, Bl

  • Item# 13E480
  • Mfr. Model# 1550NF
  • Catalog Page# N/A
  • Catalog Group# G3133
  • UNSPSC# 53121705
Case,20-5/8 In Lx16-7/8 InWx8-1/8 InD,Bl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $260.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 20-5/8"
  • Overall Width 16-7/8"
  • Overall Depth 8-1/8"
  • Inside Depth 7-1/2"
  • Inside Length 18-7/16"
  • Inside Width 14"
  • Material Copolymer-Polypropylene
  • Volume Capacity 1.14 cu. ft.
  • Color Black
  • Latch Double Throw
  • Mfr. Series 1550
  • Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA 300
  • Includes O-ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.