Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PELICAN

Case, 13-3/8 In Lx11-5/8 In Wx6 In D, Bl

  • Item# 13D731
  • Mfr. Model# 1400-001-110-G
  • Catalog Page# N/A
  • Catalog Group# G3114
  • UNSPSC# 53121705
Case,13-3/8 In Lx11-5/8 In Wx6 In D,Bl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $112.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 1400 case is watertight, crushproof, and dustproof, protecting its equipment from most external threats. The strong, lightweight case has easy open double throw latches, and personalized nameplate service available. Features include an Automatic Pressure Equalization Valve, and a Lifetime Guarantee of Excellence.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 13-3/8"
  • Overall Width 11-5/8"
  • Overall Depth 6"
  • Inside Depth 5-1/4"
  • Inside Length 11-13/16"
  • Inside Width 8-7/8"
  • Material Copolymer-Polypropylene
  • Volume Capacity 0.31 cu. ft.
  • Color Black
  • Latch Double Throw
  • Mfr. Series 1400
  • Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA 300
  • Includes O-ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Ruber Over-Molded Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.