Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

Desert Tan EMS Case, Mfr. Series 1600

  • Item# 3RTV9
  • Mfr. Model# 1600EMS TAN
  • Catalog Page# N/A
  • Catalog Group# E4609
  • UNSPSC# 42171917
Desert Tan EMS Case, Mfr. Series 1600 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $563.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EMS case is designed to easily store, transport, and locate medical equipment and EMS supplies. The clear, multilayer organizer lid keeps supplies easy to see and access. Hook-and-loop fasteners keep items secure during transport. Use in any environment—case is crushproof and dustproof, and outfitted with an automatic pressure equalization valve. Padlock protectors are stainless steel.

View More

Technical Specs

  • Item EMS Case
  • Mfr. Series 1600
  • Color Desert Tan
  • Construction Rugged Foam Resin, Copolymer Polypropylene
  • Exterior Length 24.25"
  • Exterior Width 19.43"
  • Exterior Depth 8.68"
  • Inside Length 21.43"
  • Inside Width 16.50"
  • Inside Depth 7.87"
  • Features Ems Inserts, Automatic, O-ring Seal
  • Water Tight Up To 1m for 30 min.
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA300
  • Includes Padded Dividers With Adjustable Walls For Customizing Compartments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.