Skip Content

WV
PELICAN

Orange EMS Case, Mfr. Series 1600

  • Item # 3RTV8
  • My Part #
  • Mfr. Model # 1600EMS ORANGE
  • Catalog Page # N/A
  • Catalog Group # E4609
  • UNSPSC # 42171917
EMS Case,Orange,24.25 x 19.43 x 8.68 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

EMS case is designed to easily store, transport, and locate medical equipment and EMS supplies. The clear, multilayer organizer lid keeps supplies easy to see and access. Hook-and-loop fasteners keep items secure during transport. Use in any environment—case is crushproof and dustproof, and outfitted with an automatic pressure equalization valve. Padlock protectors are stainless steel.

View More

Technical Specs

  • Item EMS Case
  • Mfr. Series 1600
  • Color Orange
  • Construction Rugged Foam Resin, Copolymer Polypropylene
  • Exterior Length 24.25"
  • Exterior Width 19.43"
  • Exterior Depth 8.68"
  • Inside Length 21.43"
  • Inside Width 16.50"
  • Inside Depth 7.87"
  • Features Ems Inserts, Automatic, O-ring Seal
  • Water Tight Up To 1m for 30 min.
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA300
  • Includes Padded Dividers With Adjustable Walls For Customizing Compartments
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.