Skip Content
TP
PELICAN

EMS Case, Black, 18.50 x 14.06 x 6.93 In

  • Item # 3RTV2
  • Mfr. Model # 1500-005-110
  • Catalog Page # N/A
  • Catalog Group # E4607
  • UNSPSC # 42171917
EMS Case,Black,18.50 x 14.06 x 6.93 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $303.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EMS case is designed to easily store, transport, and locate medical equipment and supplies when seconds count. The clear, multilayer organizer lid keeps supplies easy to see and access. Hook-and-loop fasteners keep items secure during transport. This case is watertight and dustproof, with padded dividers that can be adjusted for extra protection and better inventory management.

View More

Technical Specs

  • Item EMS Case
  • Height 6-15/16"
  • Width 14-1/8"
  • Length 18-1/2"
  • Material Copolymer
  • Color Black
  • Features Ems Inserts, Automatic, O-ring Seal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.