Skip Content

 
PELICAN

Desert Tan Protective Case

Desert Tan Protective Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Protective Case 
  • Color Desert Tan 
Material
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Volume Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
69 Products
Compare /
Item #
Mfr.
Model #
Material
Overall Length
Overall Width
Overall Depth
Volume Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
1120 DESERT TAN
Copolymer
8-1/8"
6-9/16"
3-9/16"

$53.15 / each

Enter location to check availability
Catalog Page #  NA

Price $53.15 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer
  • Overall Length 8-1/8"
  • Overall Width 6-9/16"
  • Overall Depth 3-9/16"
  • Color Desert Tan
1200NF
Copolymer Polypropylene
10-5/8"
9-11/16"
4-7/8"
0.16 cu. ft.

$78.75 / each

Enter location to check availability
Catalog Page #  NA

Price $78.75 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 10-5/8"
  • Overall Width 9-11/16"
  • Overall Depth 4-7/8"
  • Volume Capacity 0.16 cu. ft.
  • Color Desert Tan
1300NF
Copolymer Polypropylene
10-5/8"
9-11/16"
6-7/8"
0.24 cu. ft.

$93.90 / each

Enter location to check availability
Catalog Page #  NA

Price $93.90 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 10-5/8"
  • Overall Width 9-11/16"
  • Overall Depth 6-7/8"
  • Volume Capacity 0.24 cu. ft.
  • Color Desert Tan
1170
Copolymer Polypropylene
11-41/64"
8-11/32"
3-25/32"
0.12 cu. ft.

$84.30 / each

Enter location to check availability
Catalog Page #  NA

Price $84.30 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 11-41/64"
  • Overall Width 8-11/32"
  • Overall Depth 3-25/32"
  • Volume Capacity 0.12 cu. ft.
  • Color Desert Tan
1170NF
Copolymer Polypropylene
11-41/64"
8-11/32"
3-25/32"
0.12 cu. ft.

$77.00 / each

Enter location to check availability
Catalog Page #  NA

Price $77.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 11-41/64"
  • Overall Width 8-11/32"
  • Overall Depth 3-25/32"
  • Volume Capacity 0.12 cu. ft.
  • Color Desert Tan
1400NF
Copolymer Polypropylene
13-3/8"
11-5/8"
6"
0.31 cu. ft.

$141.80 / each

Enter location to check availability
Catalog Page #  NA

Price $141.80 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 13-3/8"
  • Overall Width 11-5/8"
  • Overall Depth 6"
  • Volume Capacity 0.31 cu. ft.
  • Color Desert Tan
1450NF
Copolymer Polypropylene
16"
13"
6-7/8"
0.52 cu. ft.

$187.25 / each

Enter location to check availability
Catalog Page #  NA

Price $187.25 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 16"
  • Overall Width 13"
  • Overall Depth 6-7/8"
  • Volume Capacity 0.52 cu. ft.
  • Color Desert Tan
1470NF
Copolymer Polypropylene
16-11/16"
13-1/16"
4-3/8"
0.35 cu. ft.

$225.50 / each

Enter location to check availability
Catalog Page #  NA

Price $225.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 16-11/16"
  • Overall Width 13-1/16"
  • Overall Depth 4-3/8"
  • Volume Capacity 0.35 cu. ft.
  • Color Desert Tan
1470
Copolymer Polypropylene
16-11/16"
13-1/16"
4-3/8"
0.35 cu. ft.

$243.00 / each

Enter location to check availability
Catalog Page #  NA

Price $243.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 16-11/16"
  • Overall Width 13-1/16"
  • Overall Depth 4-3/8"
  • Volume Capacity 0.35 cu. ft.
  • Color Desert Tan
1430NF
Copolymer Polypropylene
16-15/16"
9-39/64"
13-27/64"
0.53 cu. ft.

$154.50 / each

Enter location to check availability
Catalog Page #  NA

Price $154.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 16-15/16"
  • Overall Width 9-39/64"
  • Overall Depth 13-27/64"
  • Volume Capacity 0.53 cu. ft.
  • Color Desert Tan
1430
Copolymer Polypropylene
16-15/16"
9-39/64"
13-27/64"
0.53 cu. ft.

$182.50 / each

Enter location to check availability
Catalog Page #  NA

Price $182.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 16-15/16"
  • Overall Width 9-39/64"
  • Overall Depth 13-27/64"
  • Volume Capacity 0.53 cu. ft.
  • Color Desert Tan
1500
Copolymer Polypropylene
18-1/2"
14-1/16"
6-15/16"
0.66 cu. ft.

$241.25 / each

Enter location to check availability
Catalog Page #  NA

Price $241.25 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 18-1/2"
  • Overall Width 14-1/16"
  • Overall Depth 6-15/16"
  • Volume Capacity 0.66 cu. ft.
  • Color Desert Tan
1500NF
Copolymer Polypropylene
18-1/2"
14-1/16"
6-15/16"
0.66 cu. ft.

$215.75 / each

Enter location to check availability
Catalog Page #  NA

Price $215.75 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 18-1/2"
  • Overall Width 14-1/16"
  • Overall Depth 6-15/16"
  • Volume Capacity 0.66 cu. ft.
  • Color Desert Tan
1440
Copolymer Polypropylene
19-45/64"
12"
18"
1.19 cu. ft.

$361.00 / each

Enter location to check availability
Catalog Page #  NA

Price $361.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 19-45/64"
  • Overall Width 12"
  • Overall Depth 18"
  • Volume Capacity 1.19 cu. ft.
  • Color Desert Tan
1440NF
Copolymer Polypropylene
19-45/64"
12"
18"
1.19 cu. ft.

$308.75 / each

Enter location to check availability
Catalog Page #  NA

Price $308.75 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 19-45/64"
  • Overall Width 12"
  • Overall Depth 18"
  • Volume Capacity 1.19 cu. ft.
  • Color Desert Tan
1520
Copolymer Polypropylene
19-25/32"
15-49/64"
7-13/32"
0.91 cu. ft.

$269.25 / each

Enter location to check availability
Catalog Page #  NA

Price $269.25 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 19-25/32"
  • Overall Width 15-49/64"
  • Overall Depth 7-13/32"
  • Volume Capacity 0.91 cu. ft.
  • Color Desert Tan
1520NF
Copolymer Polypropylene
19-25/32"
15-49/64"
7-13/32"
0.91 cu. ft.

$231.75 / each

Enter location to check availability
Catalog Page #  NA

Price $231.75 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 19-25/32"
  • Overall Width 15-49/64"
  • Overall Depth 7-13/32"
  • Volume Capacity 0.91 cu. ft.
  • Color Desert Tan
1490NF
Copolymer Polypropylene
19-7/8"
13-15/16"
4-11/16"
0.48 cu. ft.

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 19-7/8"
  • Overall Width 13-15/16"
  • Overall Depth 4-11/16"
  • Volume Capacity 0.48 cu. ft.
  • Color Desert Tan
1490
Copolymer Polypropylene
19-7/8"
13-15/16"
4-11/16"
0.48 cu. ft.

$305.50 / each

Enter location to check availability
Catalog Page #  NA

Price $305.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 19-7/8"
  • Overall Width 13-15/16"
  • Overall Depth 4-11/16"
  • Volume Capacity 0.48 cu. ft.
  • Color Desert Tan
0340
Copolymer Polypropylene
20-1/2"
20-1/2"
19-1/4"
3.38 cu. ft.

$625.50 / each

Enter location to check availability
Catalog Page #  NA

Price $625.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 20-1/2"
  • Overall Width 20-1/2"
  • Overall Depth 19-1/4"
  • Volume Capacity 3.38 cu. ft.
  • Color Desert Tan
0340NF
Copolymer Polypropylene
20-1/2"
20-1/2"
19-1/4"
3.38 cu. ft.

$552.50 / each

Enter location to check availability
Catalog Page #  NA

Price $552.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 20-1/2"
  • Overall Width 20-1/2"
  • Overall Depth 19-1/4"
  • Volume Capacity 3.38 cu. ft.
  • Color Desert Tan
1550NF
Copolymer Polypropylene
20-5/8"
16-7/8"
8-1/8"
1.14 cu. ft.

$260.50 / each

Enter location to check availability
Catalog Page #  NA

Price $260.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 20-5/8"
  • Overall Width 16-7/8"
  • Overall Depth 8-1/8"
  • Volume Capacity 1.14 cu. ft.
  • Color Desert Tan
1460
Copolymer Polypropylene
20-55/64"
12-47/64"
12-3/4"
1.16 cu. ft.

$363.50 / each

Enter location to check availability
Catalog Page #  NA

Price $363.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 20-55/64"
  • Overall Width 12-47/64"
  • Overall Depth 12-3/4"
  • Volume Capacity 1.16 cu. ft.
  • Color Desert Tan
1460NF
Copolymer Polypropylene
20-55/64"
12-47/64"
12-3/4"
1.16 cu. ft.

$286.50 / each

Enter location to check availability
Catalog Page #  NA

Price $286.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 20-55/64"
  • Overall Width 12-47/64"
  • Overall Depth 12-3/4"
  • Volume Capacity 1.16 cu. ft.
  • Color Desert Tan
1495NF
Copolymer Polypropylene
21-5/8"
17-1/4"
4-7/8"
0.55 cu. ft.

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 21-5/8"
  • Overall Width 17-1/4"
  • Overall Depth 4-7/8"
  • Volume Capacity 0.55 cu. ft.
  • Color Desert Tan
1495
Copolymer Polypropylene
21-5/8"
17-1/4"
4-7/8"
0.55 cu. ft.

$330.50 / each

Enter location to check availability
Catalog Page #  NA

Price $330.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 21-5/8"
  • Overall Width 17-1/4"
  • Overall Depth 4-7/8"
  • Volume Capacity 0.55 cu. ft.
  • Color Desert Tan
1510
Copolymer Polypropylene
22"
13-13/16"
9"
0.96 cu. ft.

$377.00 / each

Enter location to check availability
Catalog Page #  NA

Price $377.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 22"
  • Overall Width 13-13/16"
  • Overall Depth 9"
  • Volume Capacity 0.96 cu. ft.
  • Color Desert Tan
1510NF
Copolymer Polypropylene
22"
13-13/16"
9"
0.96 cu. ft.

$301.00 / each

Enter location to check availability
Catalog Page #  NA

Price $301.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 22"
  • Overall Width 13-13/16"
  • Overall Depth 9"
  • Volume Capacity 0.96 cu. ft.
  • Color Desert Tan
1560
Copolymer Polypropylene
22-1/16"
17-15/16"
10-7/16"
1.64 cu. ft.

$374.50 / each

Enter location to check availability
Catalog Page #  NA

Price $374.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 22-1/16"
  • Overall Width 17-15/16"
  • Overall Depth 10-7/16"
  • Volume Capacity 1.64 cu. ft.
  • Color Desert Tan
1560NF
Copolymer Polypropylene
22-1/16"
17-15/16"
10-7/16"
1.64 cu. ft.

$324.50 / each

Enter location to check availability
Catalog Page #  NA

Price $324.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 22-1/16"
  • Overall Width 17-15/16"
  • Overall Depth 10-7/16"
  • Volume Capacity 1.64 cu. ft.
  • Color Desert Tan
0350
Copolymer Polypropylene
22-1/2"
22-7/16"
21-1/4"
4.63 cu. ft.

$588.50 / each

Enter location to check availability
Catalog Page #  NA

Price $588.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 22-1/2"
  • Overall Width 22-7/16"
  • Overall Depth 21-1/4"
  • Volume Capacity 4.63 cu. ft.
  • Color Desert Tan
0350NF
Copolymer Polypropylene
22-1/2"
22-7/16"
21-1/4"
4.63 cu. ft.

$588.00 / each

Enter location to check availability
Catalog Page #  NA

Price $588.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 22-1/2"
  • Overall Width 22-7/16"
  • Overall Depth 21-1/4"
  • Volume Capacity 4.63 cu. ft.
  • Color Desert Tan
1600 WL/WF TAN
Copolymer Polypropylene
24-1/4"
19-7/16"
8-11/16"

$315.25 / each

Enter location to check availability
Catalog Page #  NA

Price $315.25 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 24-1/4"
  • Overall Width 19-7/16"
  • Overall Depth 8-11/16"
  • Color Desert Tan
1600NF
Copolymer Polypropylene
24-1/4"
19-7/16"
8-11/16"
1.61 cu. ft.

$301.25 / each

Enter location to check availability
Catalog Page #  NA

Price $301.25 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 24-1/4"
  • Overall Width 19-7/16"
  • Overall Depth 8-11/16"
  • Volume Capacity 1.61 cu. ft.
  • Color Desert Tan
1620NF
Copolymer Polypropylene
24-13/16"
19-3/8"
13-7/8"

$424.75 / each

Enter location to check availability
Catalog Page #  NA

Price $424.75 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 24-13/16"
  • Overall Width 19-3/8"
  • Overall Depth 13-7/8"
  • Color Desert Tan
1620
Copolymer Polypropylene
24-13/16"
19-3/8"
13-7/8"
2.56 cu. ft.

$512.50 / each

Enter location to check availability
Catalog Page #  NA

Price $512.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 24-13/16"
  • Overall Width 19-3/8"
  • Overall Depth 13-7/8"
  • Volume Capacity 2.56 cu. ft.
  • Color Desert Tan
1610
Copolymer Polypropylene
24-53/64"
19-11/16"
11-7/8"
2.23 cu. ft.

$465.25 / each

Enter location to check availability
Catalog Page #  NA

Price $465.25 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 24-53/64"
  • Overall Width 19-11/16"
  • Overall Depth 11-7/8"
  • Volume Capacity 2.23 cu. ft.
  • Color Desert Tan
1610NF
Copolymer Polypropylene
24-53/64"
19-11/16"
11-7/8"
2.23 cu. ft.

$395.50 / each

Enter location to check availability
Catalog Page #  NA

Price $395.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 24-53/64"
  • Overall Width 19-11/16"
  • Overall Depth 11-7/8"
  • Volume Capacity 2.23 cu. ft.
  • Color Desert Tan
0370
Copolymer Polypropylene
26-1/2"
26-1/2"
25-1/4"
8 cu. ft.

$770.00 / each

Enter location to check availability
Catalog Page #  NA

Price $770.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 26-1/2"
  • Overall Width 26-1/2"
  • Overall Depth 25-1/4"
  • Volume Capacity 8 cu. ft.
  • Color Desert Tan
0370NF
Copolymer Polypropylene
26-1/2"
26-1/2"
25-1/4"
8 cu. ft.

$707.00 / each

Enter location to check availability
Catalog Page #  NA

Price $707.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 26-1/2"
  • Overall Width 26-1/2"
  • Overall Depth 25-1/4"
  • Volume Capacity 8 cu. ft.
  • Color Desert Tan
1640NF
Copolymer Polypropylene
27-13/64"
27-1/2"
16-5/16"
4.58 cu. ft.

$518.50 / each

Enter location to check availability
Catalog Page #  NA

Price $518.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 27-13/64"
  • Overall Width 27-1/2"
  • Overall Depth 16-5/16"
  • Volume Capacity 4.58 cu. ft.
  • Color Desert Tan
1640
Copolymer Polypropylene
27-13/64"
27-1/2"
16-5/16"
4.58 cu. ft.

$575.00 / each

Enter location to check availability
Catalog Page #  NA

Price $575.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 27-13/64"
  • Overall Width 27-1/2"
  • Overall Depth 16-5/16"
  • Volume Capacity 4.58 cu. ft.
  • Color Desert Tan
1630NF
Copolymer Polypropylene
31-1/4"
24-1/4"
17-31/64"
5.21 cu. ft.

$616.50 / each

Enter location to check availability
Catalog Page #  NA

Price $616.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 31-1/4"
  • Overall Width 24-1/4"
  • Overall Depth 17-31/64"
  • Volume Capacity 5.21 cu. ft.
  • Color Desert Tan
1630
Copolymer Polypropylene
31-9/32"
24-7/32"
17-31/64"
5.21 cu. ft.

$711.00 / each

Enter location to check availability
Catalog Page #  NA

Price $711.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 31-9/32"
  • Overall Width 24-7/32"
  • Overall Depth 17-31/64"
  • Volume Capacity 5.21 cu. ft.
  • Color Desert Tan
1650NF
Copolymer Polypropylene
31-19/32"
20-15/32"
12-29/64"
3.08cu. ft.

$449.25 / each

Enter location to check availability
Catalog Page #  NA

Price $449.25 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 31-19/32"
  • Overall Width 20-15/32"
  • Overall Depth 12-29/64"
  • Volume Capacity 3.08cu. ft.
  • Color Desert Tan
1650
Copolymer Polypropylene
31-19/32"
20-15/32"
12-29/64"
3.08cu. ft.

$511.00 / each

Enter location to check availability
Catalog Page #  NA

Price $511.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 31-19/32"
  • Overall Width 20-15/32"
  • Overall Depth 12-29/64"
  • Volume Capacity 3.08cu. ft.
  • Color Desert Tan
1660NF
Copolymer Polypropylene
31-19/32"
22-63/64"
19-31/64"
5.66 cu. ft.

$642.50 / each

Enter location to check availability
Catalog Page #  NA

Price $642.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 31-19/32"
  • Overall Width 22-63/64"
  • Overall Depth 19-31/64"
  • Volume Capacity 5.66 cu. ft.
  • Color Desert Tan
1660
Copolymer Polypropylene
31-19/32"
22-63/64"
19-31/64"
5.66 cu. ft.

$703.50 / each

Enter location to check availability
Catalog Page #  NA

Price $703.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 31-19/32"
  • Overall Width 22-63/64"
  • Overall Depth 19-31/64"
  • Volume Capacity 5.66 cu. ft.
  • Color Desert Tan
1690
Copolymer Polypropylene
33-23/64"
28-7/16"
18-15/64"

$729.50 / each

Enter location to check availability
Catalog Page #  NA

Price $729.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 33-23/64"
  • Overall Width 28-7/16"
  • Overall Depth 18-15/64"
  • Color Desert Tan
1690NF
Copolymer Polypropylene
33-23/64"
28-7/16"
18-15/64"
6.52 cu. ft.

$711.00 / each

Enter location to check availability
Catalog Page #  NA

Price $711.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 33-23/64"
  • Overall Width 28-7/16"
  • Overall Depth 18-15/64"
  • Volume Capacity 6.52 cu. ft.
  • Color Desert Tan
1730
Copolymer Polypropylene
37-3/64"
27-13/64"
14-3/8"
5.9 cu. ft.

$840.00 / each

Enter location to check availability
Catalog Page #  NA

Price $840.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 37-3/64"
  • Overall Width 27-13/64"
  • Overall Depth 14-3/8"
  • Volume Capacity 5.9 cu. ft.
  • Color Desert Tan
1730NF
Copolymer Polypropylene
37-3/64"
27-13/64"
14-3/8"
5.9 cu. ft.

$763.00 / each

Enter location to check availability
Catalog Page #  NA

Price $763.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 37-3/64"
  • Overall Width 27-13/64"
  • Overall Depth 14-3/8"
  • Volume Capacity 5.9 cu. ft.
  • Color Desert Tan
1700
Copolymer Polypropylene
38-1/8"
16"
6-1/8"
1.47 cu. ft.

$446.75 / each

Enter location to check availability
Catalog Page #  NA

Price $446.75 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 38-1/8"
  • Overall Width 16"
  • Overall Depth 6-1/8"
  • Volume Capacity 1.47 cu. ft.
  • Color Desert Tan
1740NF
Copolymer Polypropylene
44-5/32"
16-3/32"
14"
3.72 cu. ft.

$625.50 / each

Enter location to check availability
Catalog Page #  NA

Price $625.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 44-5/32"
  • Overall Width 16-3/32"
  • Overall Depth 14"
  • Volume Capacity 3.72 cu. ft.
  • Color Desert Tan
1740
Copolymer Polypropylene
44-5/32"
16-3/32"
14"
3.72 cu. ft.

$728.50 / each

Enter location to check availability
Catalog Page #  NA

Price $728.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 44-5/32"
  • Overall Width 16-3/32"
  • Overall Depth 14"
  • Volume Capacity 3.72 cu. ft.
  • Color Desert Tan
1720NF
Copolymer Polypropylene
44-3/8"
16"
6-1/8"
1.72 cu. ft.

$419.00 / each

Enter location to check availability
Catalog Page #  NA

Price $419.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 44-3/8"
  • Overall Width 16"
  • Overall Depth 6-1/8"
  • Volume Capacity 1.72 cu. ft.
  • Color Desert Tan
1720
Copolymer Polypropylene
44-3/8"
16"
6-1/8"
1.72 cu. ft.

$505.00 / each

Enter location to check availability
Catalog Page #  NA

Price $505.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 44-3/8"
  • Overall Width 16"
  • Overall Depth 6-1/8"
  • Volume Capacity 1.72 cu. ft.
  • Color Desert Tan
1780W
Copolymer Polypropylene
44-29/32"
25-21/64"
16-1/2"
8.07 cu. ft.

$2,190.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,190.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 44-29/32"
  • Overall Width 25-21/64"
  • Overall Depth 16-1/2"
  • Volume Capacity 8.07 cu. ft.
  • Color Desert Tan
1780NF
Copolymer Polypropylene
44-29/32"
25-21/64"
16-1/2"
8.07 cu. ft.

$851.50 / each

Enter location to check availability
Catalog Page #  NA

Price $851.50 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 44-29/32"
  • Overall Width 25-21/64"
  • Overall Depth 16-1/2"
  • Volume Capacity 8.07 cu. ft.
  • Color Desert Tan
1780W
Copolymer Polypropylene
44-29/32"
25-21/64"
16-1/2"
8.07 cu. ft.

$2,496.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,496.00 / each

Technical Specs

  • Item Protective Case
  • Material Copolymer Polypropylene
  • Overall Length 44-29/32"
  • Overall Width 25-21/64"
  • Overall Depth 16-1/2"
  • Volume Capacity 8.07 cu. ft.
  • Color Desert Tan
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More