Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
PELICAN

Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, YL

  • Item# 9G953
  • Mfr. Model# 1120-000-240X
  • Catalog Page# N/A
  • Catalog Group# E9265
  • UNSPSC# 53121705
Case,8-1/8 InLx6-9/16 InWx3-9/16 InD,YL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Strong and airtight, this Pelican™ case helps protect gear and sensitive equipment against potential hazards or breakage. It is also watertight, crushproof, and dustproof. Use to hold delicate high-tech supplies, smaller electronic equipment, and personal valuables.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 8-1/8"
  • Overall Width 6-9/16"
  • Overall Depth 3-9/16"
  • Inside Depth 3-1/16"
  • Inside Length 7-1/4"
  • Inside Width 4-3/4"
  • Material Stainless Steel Hardware
  • Color Yellow
  • Mfr. Series 1120
  • Features Automatic Purge Valve, Locking Flanges, Over Molded Handles, PTFE Membrane/neoprene, O-ring, Stringent Military, Industrial And Airline Recreational
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
  • Includes Pick-N-Pluck Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms