Skip Content

C3
PELICAN

Case,10-5/8 InLx9-11/16 InWx4-7/8 InD,Or

  • Item # 3UZU7
  • My Part #
  • Mfr. Model # 1200-000-150
  • Catalog Page # N/A
  • Catalog Group # F0575
  • UNSPSC # 53121705
Case,10-5/8 InLx9-11/16 InWx4-7/8 InD,Or close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Watertight, crushproof, and dustproof, this case features a strong open cell core with solid wall design. Includes an automatic pressure equalization valve, easy open double-throw latches, and stainless steel hardware.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 10-5/8"
  • Overall Width 9-11/16"
  • Overall Depth 4-7/8"
  • Inside Depth 4-1/8"
  • Inside Length 9-1/4"
  • Inside Width 7-1/8"
  • Material Plastic
  • Color Orange
  • Weight 3.25 lb.
  • Latch Double Throw
  • Mfr. Series 1200
  • Features Prescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches, Water And Air Tight
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
  • Includes Pick-N-Pluck Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.