DV
PELICAN

Protective Case, 17" Overall Length, 9-5/8" Overall Width, 13-1/2" Overall Depth, Polypropylene

  • Item # 1UGL3
  • My Part #
  • Mfr. Model # 1430 WL/WF
  • Catalog Page # N/A
  • UNSPSC # 53121705
Protective Case, 17" Overall Length, 9-5/8" Overall Width, 13-1/2" Overall Depth, Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Transport case helps protect anything from tools to the most sensitive electronic equipment, with its strong yet lightweight design. Features include automatic pressure equalization valve, fold-down handles, Pick 'N Pluckā„¢ foam with convoluted lid, and stainless steel hardware and padlock protectors.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 17"
  • Overall Width 9-5/8"
  • Overall Depth 13-1/2"
  • Material Polypropylene
  • Volume Capacity 0.53 cu. ft.
  • Color Black
  • Includes Foam Yes
  • Number of Wheels 0
  • Water and Air Tight O-Ring Yes
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Folding
  • Min. Temp. Rating -40 Degrees F
  • Max. Temp. Rating 210 Degrees F
  • Load Capacity 20 lb.
  • Inside Depth 11-11/16"
  • Inside Length 13-9/16"
  • Inside Width 5-3/4"
  • Lid Depth 2"
  • Bottom Depth 9-45/64"
  • Weight 6.5 lb.
  • Latch Double Throw
  • Mfr. Series 1430
  • Features Watertight, Crush Resistant and Dustproof
  • Standards IP67, Def Stan 81-41/Stanag 4280
  • Includes Foam
  • Foam Style Pick and Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products