ST
PELICAN

Protective Case, 31-5/8" Overall Length, 23" Overall Width, 19-1/2" Overall Depth

  • Item # 13E533
  • My Part #
  • Mfr. Model # 1660-021-110-G
  • Catalog Page # N/A
  • Catalog Group # G3148
  • UNSPSC # 53121705
Protective Case, 31-5/8" Overall Length, 23" Overall Width, 19-1/2" Overall Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $458.73 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pelican™ protective case features an open cell core with a solid wall design. This watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.

Note: Does not include foam.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 31-5/8"
  • Overall Width 23"
  • Overall Depth 19-1/2"
  • Material Copolymer Polypropylene
  • Volume Capacity 5.66 cu. ft.
  • Color Black
  • Includes Foam No
  • Number of Wheels 4
  • Water and Air Tight O-Ring Yes
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Folding, Telescoping
  • Min. Temp. Rating -40 Degrees F
  • Max. Temp. Rating 210 Degrees F
  • Load Capacity 350 lb.
  • Inside Depth 17-3/4"
  • Inside Length 28-1/4"
  • Inside Width 19-21/32"
  • Lid Depth 3-1/2"
  • Bottom Depth 14-1/8"
  • Weight 42.11 lb.
  • Latch Double Throw
  • Mfr. Series 1660
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Includes O-ring Seal, Automatic Pressure Equalization Valve, 2-Person Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, Retractable Extension Handle, (4) Polyurethane Wheels with Stainless Steel Bearings
  • Foam Material None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.