Skip Content

TP
PELICAN

Case,EMS,20.62Lx16.87Wx8.12D,Desert Tan

  • Item # 13E486
  • My Part #
  • Mfr. Model # 1550EMS
  • Catalog Page # N/A
  • UNSPSC # 42172001
Case,EMS,20.62Lx16.87Wx8.12D,Desert Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $416.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.

View More

Technical Specs

  • Item EMS Case
  • Height 15"
  • Width 16-7/8"
  • Length 20-5/8"
  • Material Polypropylene
  • Color Desert Tan
  • Closure Type Latch
  • Features Multi-Layer Lid Organizer with Numerous Clean Pockets, Lid Organizer Clear Cover with Hook and Loop Fasteners, Padded Dividers with Adjustable Walls, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors. Waterproof, Crushproof, Dust
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.