Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

Polypropylene Laptop Overnight Hardback Case w/ Wheels Fits 14" Laptops, Olive Drab Green

  • Item# 13E467
  • Mfr. Model# 1510LOC
  • Catalog Page# N/A
  • Catalog Group# G3100
  • UNSPSC# 53121705
Polypropylene Laptop Overnight Hardback Case w/ Wheels Fits 14" Laptops, Olive Drab Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $545.50 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. It has a retractable extension handle, and is the maximum FAA size for a carry-on. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.

View More

Technical Specs

  • Item Laptop Overnight Hardback Case w/ Wheels
  • Fits 14" Laptops
  • Color Olive Drab Green
  • Material Polypropylene
  • Length 22"
  • Width 13-3/4"
  • Depth 9"
  • Includes Detachable Computer Sleeve and Accessories Pouch, Retractable Extension Handle, (2) Polyurethane Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.