Skip Content

TP
PELICAN

Case,19-45/64 In Lx12 InWx18 In D,Orange

  • Item # 13D749
  • My Part #
  • Mfr. Model # 1440
  • Catalog Page # N/A
  • Catalog Group # G3117
  • UNSPSC # 53121705
Case,19-45/64 In Lx12 InWx18 In D,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strong and lightweight, the 1440 Top Loader case can protect your equipment from most external threats. Features include an Automatic Pressure Equalization Valve and a Lifetime Guarantee of Excellence.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 19-45/64"
  • Overall Width 12"
  • Overall Depth 18"
  • Load Capacity 150 lb.
  • Inside Depth 16"
  • Inside Length 17-7/64"
  • Inside Width 7-1/2"
  • Lid Depth 2"
  • Bottom Depth 14"
  • Material Copolymer Polypropylene
  • Volume Capacity 1.19 cu. ft.
  • Color Orange
  • Weight 16.5 lb.
  • Latch Double Throw
  • Mfr. Series 1440
  • Features Watertight, Crushproof, Dustproof Ultra-High Impact Copolymer Case, Built-In Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Includes Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, Pick N Pluck(TM) with Convulated Lid Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.