TP
PELICAN

Case, 51-3/64 InLx27-35/64 Wx22-51/64 In

  • Item # 13D690
  • My Part #
  • Mfr. Model # 0550
  • Catalog Page # N/A
  • UNSPSC # 53121705
Case, 51-3/64 InLx27-35/64 Wx22-51/64 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,211.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strong, lightweight case has reinforced honeycomb deck and lid for added strength when moved by forklift, wheel, or hand. 4 extra-deep base-to-lid locking cleats ensure stacking stability—up to 3 high. Fold-down handles are double wide for easy lifting. Locking metal stays keep the lid locked open for safety. 6 cases fit per 463L military pallet, 18 when stacked.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 51-1/16"
  • Overall Width 27-9/16"
  • Overall Depth 22-13/16"
  • Load Capacity 250 lb.
  • Inside Depth 17-11/16"
  • Inside Length 47-37/64"
  • Inside Width 24-5/64"
  • Lid Depth 5-1/2"
  • Bottom Depth 17-19/64"
  • Material Copolymer Polypropylene
  • Volume Capacity 11.72 cu. ft.
  • Color Black
  • Weight 79.2 lb.
  • Latch Double Throw
  • Mfr. Series 550
  • Features Optional Caster Wheel Kit Complete with Brakes, O-Ring Seal, Dual Integrated Automatic Pressure Equalization Valves
  • Standards IP55
  • Includes O-Ring Seal, Dual Integrated Automatic Pressure Equalization Valve, Double Wide Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, Locking Metal Lidstays, Pick N Pluck(TM) Foam with Convulated Lid Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.