TP
PELICAN

Protective Case, 40" Overall Length, 23-1/2" Overall Width, 28-5/8" Overall Depth

  • Item # 13D689
  • My Part #
  • Mfr. Model # 0500NF
  • Catalog Page # N/A
  • UNSPSC # 53121705
Protective Case, 40" Overall Length, 23-1/2" Overall Width, 28-5/8" Overall Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $749.49 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient transport case can be inverted and used as a pallet with an airtight cover. The lid is completely removable for easy packing/unpacking. Fold-down handles are double-wide for easy lifting. 2 cases fit per pallet; 4 when stacked.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 40"
  • Overall Width 23-1/2"
  • Overall Depth 28-5/8"
  • Material Copolymer Polypropylene
  • Volume Capacity 9.42 cu. ft.
  • Color Black
  • Includes Foam No
  • Number of Wheels 0
  • Water and Air Tight O-Ring Yes
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Folding
  • Min. Temp. Rating -40 Degrees F
  • Max. Temp. Rating 210 Degrees F
  • Load Capacity 250 lb.
  • Inside Depth 25-1/4"
  • Inside Length 34-61/64"
  • Inside Width 18-29/64"
  • Lid Depth 2-1/4"
  • Bottom Depth 23"
  • Weight 50 lb.
  • Latch Double Throw
  • Mfr. Series 500
  • Features Optional Caster Wheel Kit Complete with Brakes, O-Ring Seal, Dual Integrated Automatic Pressure Equalization Valves
  • Includes O-Ring Seal, Dual Integrated Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors
  • Foam Material None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.