TP
PELICAN

Case,18-3/4 In Lx19 In Wx12-1/4 In D,Bl

  • Item # 11Z993
  • My Part #
  • Mfr. Model # SINGLE LID CASE
  • Catalog Page # N/A
  • UNSPSC # 24112401
Case,18-3/4 In Lx19 In Wx12-1/4 In D,Bl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $716.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PELICAN protective case features rugged, one-piece construction and reinforced corners and edges for additional impact protection. The molded-in, tongue-in-groove gasketing provides splash resistance even after an impact. Innovative molded-in metal inserts for catch and hinge attachment points help provide strength and spread the load to the walls of the case. The anti-shear lock helps prevent lid separation after impact and reduces stress on the hardware. Case has molded-in ribs and corrugations for secure stacking.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 18-3/4"
  • Overall Width 19"
  • Overall Depth 12-1/4"
  • Inside Depth 11"
  • Inside Length 16"
  • Inside Width 16"
  • Lid Depth 5-1/8"
  • Bottom Depth 5-27/64"
  • Material Polyethylene
  • Volume Capacity 1.53 cu. ft.
  • Color Black
  • Weight 14.5 lb.
  • Latch Steel
  • Features One-Piece, Molded Lightweight, High-Impact Polyethylene Construction, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, Columnar Strength and Added Protection, Hardick Case
  • Includes Removable Lid, Comfort Grip Handles, Recessed Hardware, Positive Anti-Shear Locks, Molded-In Metal Inserts for Catch and Hinge Attachment Points
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.