TP
PELICAN

Protective Case, 38-1/2" Overall Length, 24-1/2" Overall Width, 22" Overall Depth, Polyethylene

  • Item # 11Z990
  • My Part #
  • Mfr. Model # BLACKBOX-9U
  • Catalog Page # N/A
  • UNSPSC # 24112401
Protective Case, 38-1/2" Overall Length, 24-1/2" Overall Width, 22" Overall Depth, Polyethylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,653.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PELICAN protective case features a rugged steel frame and a molded-in rib design for secure stacking. Engineered racks and shock mounts provide a secure and mobile electronics enclosure. Comfortable grip handle and 2 wheels ease transport. Ideal for audio/video recording and processing systems, climate data collection instruments, radio communication equipment, satellite communication systems, and seismic data recording instrumentation.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 38-1/2"
  • Overall Width 24-1/2"
  • Overall Depth 22"
  • Material Polyethylene
  • Color Black
  • Includes Foam No
  • Number of Wheels 2
  • Water and Air Tight O-Ring Yes
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Folding
  • Load Capacity 100 lb.
  • Inside Depth 30-5/8"
  • Inside Length 31-3/8"
  • Inside Width 23-1/2"
  • Lid Depth 2-3/8", 8-1/4"
  • Weight 56 lb.
  • Latch Steel
  • Features Positive Anti-Shear Latches, Molded-In Stacking Ribs, Molded Tongue-In-Groove Gasketed Parting Line, Elastomeric Shock Mounts, Lid Hangers, Automatic Pressure Relief Valve, Airtight Seals and Molded-In Color, Hardick Case
  • Standards Meets ANSI/EIA 310-C
  • Includes Shock Mounts, Molded In-Rib Design, Comfort Grip Handles, Black Hardware, Automatic Pressure Relief Valve, (2) Wheels
  • Foam Material None
  • Wheel Type Rigid
  • Number of Latches 24
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.