Skip Content

DV
PELICAN

Chest Cooler, White

  • Item # 40H495
  • My Part #
  • Mfr. Model # 65Q-MC
  • Catalog Page # N/A
  • UNSPSC # 49121510
Full Size Chest Cooler,65 qt.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chest Cooler
  • Cooler Body Type Chest Cooler
  • With Wheels No
  • Exterior Length 37-1/2"
  • Exterior Width 20-3/4"
  • Exterior Height 20-3/4"
  • Body Color White
  • Lid Color White
  • Features 7 to 10 Day Ice Retention, Freezer Grade Gasket, 2" Polyurethane Insulation, Dual Handle System, Press and Pull Latches, Molded In Tie-Downs, Non-Skid Non-Marking Raised Feet, Stainless Steel Hardware, Integrated Fish Scale on Lid, Sloped Drain and Tethered Threaded Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms