Skip Content

DV
PELICAN

Marine Chest Cooler, Tan

  • Item # 29PL85
  • My Part #
  • Mfr. Model # 65QT
  • Catalog Page # N/A
  • UNSPSC # 49121510
Marine Chest Cooler, Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Exterior Length 38"
  • Exterior Width 21"
  • Exterior Height 21"
  • Body Color Tan
  • Lid Color Tan
  • Features 7 to 10 Days Ice Retention, Freezer-Grade Gasket, Dual Handle System, Press and Pull Latches, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain and Tethered Threaded Plug, Corrosion-Resistant Stainless Steel Hardware, Integrated Fish Scale on Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms