Skip Content

DV
PELICAN

Plastic 50.0 qt. Marine Chest Cooler, Ice Retention Up to 10 days, Brown

  • Item # 52PF68
  • My Part #
  • Mfr. Model # 50Q-2-BRNTAN
  • Catalog Page # N/A
  • UNSPSC # 49121510
Marine Chest Cooler,Hard Sided,50.0 qt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Cooler Capacity 50.0 qt.
  • Can Storage Capacity 37-48
  • Exterior Length 30"
  • Exterior Width 20-5/16"
  • Exterior Height 20-1/3"
  • Primary Material Plastic
  • Ice Retention Up to 10 days
  • Body Color Brown
  • Lid Color Brown
  • Features Insulation In Body of Cooler, Molded Handle, Molded-In Tie Downs, Built-In Bottle Opener, Press and Pull Latches
  • Number of Cans 40
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms