Skip Content
WV
PELICAN

45 qt. Tan Marine Chest Cooler

  • Item # 29PL84
  • Mfr. Model # 45QT
  • Catalog Page # N/A
  • UNSPSC # 49121510
45 qt. Tan Marine Chest Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Design Container Storage
  • Material Polyethylene
  • Insulation 2" Thick Polyurethane
  • Body Color Tan
  • Lid Color Tan
  • Capacity 45 qt.
  • Exterior Length 30"
  • Exterior Width 21"
  • Exterior Height 20"
  • Features 7 to 10 Days Ice Retention, Freezer-Grade Gasket, Dual Handle System, Press and Pull Latches, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain and Tethered Threaded Plug, Corrosion-Resistant Stainless Steel Hardware, Integrated Fish Scale on Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms