Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PELICAN

Plastic 30.0 qt. Marine Chest Cooler, Ice Retention Up to 10 days, Green

  • Item # 52PF63
  • My Part #
  • Mfr. Model # 30Q-2-ODTAN
  • Catalog Page # N/A
  • UNSPSC # 49121510
Plastic 30.0 qt. Marine Chest Cooler, Ice Retention Up to 10 days, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Cooler Capacity 30.0 qt.
  • Can Storage Capacity 25-36
  • Exterior Length 25-5/16"
  • Exterior Width 19"
  • Exterior Height 18-1/2"
  • Primary Material Plastic
  • Ice Retention Up to 10 days
  • Body Color Green
  • Lid Color Green
  • Features Insulation In Body of Cooler, Molded Handle, Molded-In Tie Downs, Built-In Bottle Opener, Press and Pull Latches
  • Number of Cans 25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms