Skip Content

TP
PELICAN

Plastic 250.0 qt. Marine Chest Cooler, Ice Retention Up to 10 days, White

  • Item # 29PL81
  • My Part #
  • Mfr. Model # 250QT
  • Catalog Page # N/A
  • UNSPSC # 49121510
Marine Chest Cooler,Hard Sided,250.0 qt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $859.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 111.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Body Type Marine Chest Cooler
  • With Wheels No
  • Cooler Capacity 250.0 qt.
  • Can Storage Capacity 100+
  • Exterior Length 62"
  • Exterior Width 29"
  • Exterior Height 27"
  • Primary Material Plastic
  • Ice Retention Up to 10 days
  • Body Color White
  • Lid Color White
  • Features 7 to 10 Days Ice Retention, Freezer-Grade Gasket, Dual Handle System, Press and Pull Latches, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain and Tethered Threaded Plug, Corrosion-Resistant Stainless Steel Hardware, Integrated Fish Scale on Lid
  • Number of Cans 239
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.