Skip Content

NC
PEERLESS

Transport Chain,4700 lb.,Includes Hooks

  • Item # 48RR15
  • My Part #
  • Mfr. Model # 5261360
  • Catalog Page # N/A
  • UNSPSC # 31151607
Transport Chain,4700 lb.,Includes Hooks close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in load securement and transport, this heat-treated chain offers durability and high strength. The heat treatment also helps provide extra hardness. The finish helps to resist corrosion in demanding environments.

• For load securement and transport
• Heat-treated for durability, high strength, and hardness
• Finish helps resist corrosion

View More

Technical Specs

  • Item Chain with Hooks
  • Length 20 ft.
  • Grade 70
  • Material Carbon Steel
  • Standards NACM
  • Includes Clevis Grab Hooks On Both Ends
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.