Skip Content

DV
PEERLESS

Tilt TV Wall Mount For Use With 22 to 40"

  • Item # 25AM04
  • My Part #
  • Mfr. Model # STL637
  • Catalog Page # N/A
  • UNSPSC # 45111802
Tilt TV Wall Mount For Use With 22 to 40" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A video-mounting system is a space-saving alternative to stands, shelving, and consoles. SmartMount® series model has premium-grade flat-panel mount with flat, tilt, pivot, and articulating options for commercial applications. High-end video displays and labor-saving features for the professional installer. Includes mounting hardware.

View More

Technical Specs

  • Item TV Wall Mount
  • Type Tilt
  • For Use With 22 to 40"
  • Load Capacity (Lb.) 55
  • Tilting Angle (Deg.) 15
  • Overall Height (In.) 9-3/4
  • Overall Width (In.) 9
  • Overall Depth (In.) 2-1/8
  • Mounting Wall
  • Color Black
  • Finish Black
  • Construction Steel
  • Standards UL
  • Includes Wood Stud Mounting Hardware and All Screen Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.