Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PEERLESS

TV Mount For Use With 15 to 37" LCD Flat Panel Screen

  • Item # 38X977
  • My Part #
  • Mfr. Model # PC932A
  • Catalog Page # N/A
  • UNSPSC # 45111802
TV Mount For Use With 15 to 37" LCD Flat Panel Screen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item TV Mount
  • For Use With 15 to 37" LCD Flat Panel Screen
  • Load Capacity (Lb.) 80
  • VESA Pattern 895x450
  • Tilting Angle (Deg.) 15
  • Pitch (Deg.) 0
  • Swivel Angle (Deg.) 180
  • Overall Height (In.) 14
  • Overall Width (In.) 7-7/8
  • Overall Depth (In.) 2
  • Mounting Ceiling
  • Color Black
  • Finish Scratch Resistance Fused Epoxy
  • Features Adjustable Tilt
  • Construction Steel
  • Standards UL
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.