Navigation Menu New

Access My Account, Order History, Lists and more here.

49DA15 SHA1750 UNSPSC # 31162603

S Hook, Steel, 80 Grade, S Hook, 1 3/4 in Trade Size, 9,600 lb Working Load Limit

  • Item # 49DA15
  • Mfr. Model # SHA1750
  • UNSPSC # 31162603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

S Hook, Steel, 80 Grade, S Hook, 1 3/4 in Trade Size, 9,600 lb Working Load Limit

  • Item # 49DA15
  • Mfr. Model # SHA1750
  • UNSPSC # 31162603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item S Hook
  • Material Steel
  • Grade 80
  • Hook Attachment Type S Hook
  • Trade Size 1 3/4 in
  • Working Load Limit 9,600 lb
  • Hook Opening 5 1/4 in
  • Hook Reach Length 19 1/4 in
  • Diameter 1 3/4 in
  • Color Gray
  • Finish Natural
  • For Use With Lifting
  • Standards ASTM A-952
Back to Top