Navigation Menu New

Access My Account, Order History, Lists and more here.

49DA10 SHA0750 UNSPSC # 31162603

S Hook, Steel, 80 Grade, S Hook, 3/4 in Trade Size, 1,750 lb Working Load Limit

  • Item # 49DA10
  • Mfr. Model # SHA0750
  • UNSPSC # 31162603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

S Hook, Steel, 80 Grade, S Hook, 3/4 in Trade Size, 1,750 lb Working Load Limit

  • Item # 49DA10
  • Mfr. Model # SHA0750
  • UNSPSC # 31162603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item S Hook
  • Material Steel
  • Grade 80
  • Hook Attachment Type S Hook
  • Trade Size 3/4 in
  • Working Load Limit 1,750 lb
  • Hook Opening 2 1/4 in
  • Hook Reach Length 8 1/4 in
  • Diameter 3/4 in
  • Color Gray
  • Finish Natural
  • For Use With Lifting
  • Standards ASTM A-952
Back to Top