Navigation Menu New

Access My Account, Order History, Lists and more here.

452Y32 ETP100 UNSPSC # 45111802

Tap image to zoom.

Roll over image to zoom.

Pivot TV Wall Mount For Use With Televisions

  • Item # 452Y32
  • Mfr. Model # ETP100
  • UNSPSC # 45111802
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item TV Wall Mount
  • Type Pivot
  • For Use With Televisions
  • Load Capacity (Lb.) 75
  • Swivel Angle (Deg.) 360
  • Overall Height (In.) 35 1/4 in
  • Overall Width (In.) 8 1/4 in
  • Overall Depth (In.) 3 1/2 in
  • Mounting Freestanding
  • Color Black
  • Finish Powder Coated
  • Features Adjustable Height, Base Stand Bolts, Internal Cable Management
  • Construction Steel
  • Standards RoHs
  • Includes Hardware
Back to Top