TP
PEERLESS

Key, Oversize Ring Style , Aluminum, 1.1 oz

  • Item # 21CH55
  • My Part #
  • Mfr. Model # XL KEY
  • Catalog Page # N/A
  • Catalog Group # H4006
  • UNSPSC # 46151601
Key, Oversize Ring Style , Aluminum, 1.1 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Web Price $8.50 / each
Activate Now

to save with

Select AdvantageSM

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Make double-locking and unlocking restraints faster and easier. Extra-long aluminum barrel is oversized and knurled for lighter weight and easy handling. Flag tip and double-lock pin are made from heat-treated alloy steel for high strength and durability. Compatible with all standard-type handcuff locking mechanisms.

View More

Technical Specs

  • Item Key
  • Type Oversize Ring Style
  • Material Aluminum
  • Finish Aluminum
  • Color Silver
  • Net Weight 1.1 oz.
  • Features Key Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.