Navigation Menu New

Access My Account, Order History, Lists and more here.

49CZ60 JAA031 UNSPSC # 31162606

J Hook, Steel, 80 Grade, Eye, Offset, 5/16 in Trade Size, 250 lb Working Load Limit

  • Item # 49CZ60
  • Mfr. Model # JAA031
  • UNSPSC # 31162606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

J Hook, Steel, 80 Grade, Eye, Offset, 5/16 in Trade Size, 250 lb Working Load Limit

  • Item # 49CZ60
  • Mfr. Model # JAA031
  • UNSPSC # 31162606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item J Hook
  • Material Steel
  • Grade 80
  • Hook Attachment Type Eye, Offset
  • Trade Size 5/16 in
  • Working Load Limit 250 lb
  • Hook Opening 1 1/4 in
  • Hook Reach Length 5 in
  • Eye Inside Width 3/4 in
  • Diameter 19/64 in
  • Color Gray
  • Finish Natural
  • For Use With Lifting
  • Standards ASTM A-952
Back to Top