Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PEERLESS

Flat TV Wall Mount For Use With 10 to 29"

  • Item # 25AM12
  • My Part #
  • Mfr. Model # SFL624
  • Catalog Page # N/A
  • UNSPSC # 45111802
Flat TV Wall Mount For Use With 10 to 29" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Perfect for mounting today’s ultra-slim displays in landscape or portrait display. Easy to install by just one person and include a securing screw to lock the adapter bracket onto the wall plate, for a secure installation.

View More

Technical Specs

  • Item TV Wall Mount
  • Type Flat
  • For Use With 10 to 29"
  • Load Capacity (Lb.) 25
  • Overall Height (In.) 5-1/8
  • Overall Width (In.) 4-13/16
  • Overall Depth (In.) 5/8
  • Mounting Wall
  • Color Black
  • Finish Black
  • Construction Steel
  • Standards UL
  • Includes Wood Stud Mounting Hardware and All Screen Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.