Navigation Menu New

Access My Account, Order History, Lists and more here.

452Y24 ETF100 UNSPSC # 45111802

Tap image to zoom.

Roll over image to zoom.

Flat Panel TV Wall Mount For Use With Televisions

  • Item # 452Y24
  • Mfr. Model # ETF100
  • UNSPSC # 45111802
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item TV Wall Mount
  • Type Flat Panel
  • For Use With Televisions
  • Load Capacity (Lb.) 200
  • Tilting Angle (Deg.) +15
  • Swivel Angle (Deg.) 360
  • Overall Height (In.) 43 5/8 in
  • Overall Width (In.) 30 3/4 in
  • Overall Depth (In.) 10 in
  • Mounting Ceiling
  • Color Black
  • Finish Powder Coated
  • Features Hook-and-Hang Design
  • Construction Steel
  • Standards RoHs, UL
  • Includes Hardware
Back to Top