Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PEERLESS

Articulating TV Wall Mount For Use With 37 to 63" Screens

  • Item# 2ZA91
  • Mfr. Model# SA763PU-S
  • Catalog Page# N/A
  • UNSPSC# 31162506
Articulating TV Wall Mount For Use With 37 to 63" Screens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item TV Wall Mount
  • Type Articulating
  • For Use With 37 to 63" Screens
  • Load Capacity (Lb.) 200
  • Tilting Angle (Deg.) 27-1/2
  • Max. Extension +15/-5"
  • Mounting Wall Mount
  • Color Silver
  • Standards UL Certified
  • Includes Wood Stud Hardware, Screen Adapter Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms