Skip Content
WV
PEERLESS

Antimicrobial Universal Flat TV Mount For Use With 39 to 80" Flat Panel Screens

  • Item # 38X986
  • Mfr. Model # SF660-AB
  • Catalog Page # N/A
  • UNSPSC # 45111802
Antimicrobial Universal Flat TV Mount For Use With 39 to 80" Flat Panel Screens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A video-mounting system is a space-saving alternative to stands, shelving, and consoles. SmartMount® series model has premium-grade flat-panel mount with flat, tilt, pivot, and articulating options for commercial applications. High-end video displays and labor-saving features for the professional installer. Includes mounting hardware.

View More

Technical Specs

  • Item Universal Flat TV Mount
  • Type Antimicrobial
  • For Use With 39 to 80" Flat Panel Screens
  • Load Capacity (Lb.) 200
  • Tilting Angle (Deg.) 0
  • Pitch (Deg.) 0
  • Swivel Angle (Deg.) 0
  • Overall Height (In.) 18
  • Overall Width (In.) 34-1/8
  • Overall Depth (In.) 1-1/4
  • Mounting Wall
  • Color Black
  • Finish Scratch Resistance Fused Epoxy
  • Features Open Wall Plate Architecture
  • Construction Steel
  • Standards UL Listed, OSHPD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.