Skip Content

DV
PEERLESS

Antimicrobial Universal Flat TV Mount For Use With 37 to 75" Flat Panel Screens

  • Item # 38X985
  • My Part #
  • Mfr. Model # SF650-AB
  • Catalog Page # N/A
  • UNSPSC # 45111802
TV Mount,Antimicrobial,37-75 in,Wall,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Universal Flat TV Mount
  • Type Antimicrobial
  • For Use With 37 to 75" Flat Panel Screens
  • Load Capacity (Lb.) 175
  • Tilting Angle (Deg.) 0
  • Pitch (Deg.) 0
  • Swivel Angle (Deg.) 0
  • Overall Height (In.) 18
  • Overall Width (In.) 30-7/8
  • Overall Depth (In.) 1-3/4
  • Mounting Wall
  • Color Black
  • Finish Scratch Resistance Fused Epoxy
  • Features Open Wall Plate Architecture, Low Profile
  • Construction Steel
  • Standards UL Listed, OSHPD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.