Navigation Menu New

Access My Account, Order History, Lists and more here.

491G55 8058203 UNSPSC # 31162803

Tap image to zoom.

Roll over image to zoom.

Anchor Shackle, Alloy Steel Body Material, Alloy Steel Pin Material, 1/4 in Body Size

  • Item # 491G55
  • Mfr. Model # 8058203
  • UNSPSC # 31162803
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Anchor Shackle
  • Pin Style Screw
  • Working Load Limit 1,500 lb
  • Width Between Eyes 15/32 in
  • Pin Dia. 5/16 in
  • Body Size 1/4 in
  • For Sling Width 1/4 in
  • Body Material Alloy Steel
  • Finish Galvanized
  • Pin Material Alloy Steel
  • Standards ASME B30.26, Fed Spec RR-C-271, HDG to ASTM A153
  • Manufacturers Warranty Length 1 yr
  • Outside Diameter of Eye 5/16 in
Back to Top