NC
PEDESTAL PRO

Gooseneck Pedestal, 36"H, Blk, Powder Coat

  • Item # 49Z891
  • My Part #
  • Mfr. Model # 36-APD-BLK
  • Catalog Page # N/A
  • UNSPSC # 46161510
Gooseneck Pedestal, 36"H, Blk, Powder Coat close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Access Barriers and Crowd Control~Gate Operator Accessories


$268.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Curb Height Pedestal
  • Construction Polyester Powdercoat
  • Color Black
  • Length 36"
  • Height 36"
  • For Use With Card Reader, Intercom, Camera, Keypad, Door Exit Button, Door Open Button, 12" Neck Reach
  • Includes Bolt, Nut, Washer
  • Features Compatible with Most Access Control Devices, Telephone Entry Systems, Security Systems, Cameras, Card Readers, Proximity Readers, Intercoms, Keypads, Exit Buttons, Entry Buttons
How can we improve our Technical Specifications?

Compliance and Restrictions

None