Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PECO

Thermostat, Electronic

  • Item# 4MY95
  • Mfr. Model# TA167-006
  • Catalog Page# 3776
  • UNSPSC# 39121549
Thermostat,Electronic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $109.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item VAV Thermostat
  • Type Proportional Heat or Cool
  • Description Independent fan circuitry provides switching for up to three fan speeds
  • Application Proportional Control of HVAC Heating and Cooling Valves, Dampers, and Fan Systems
  • Control Range (F) 50 to 90
  • Input Voltage 24VAC
  • Number of Relay Outputs 1
  • Output Signal 0 to 10 VDC
  • Outputs 1 Proportional
  • Automatic Changeover Deadband (F) 3
  • Display Analog
  • Enclosure Type Plastic
  • Mounting standard 2" x 4" electrical box, 4-11/16" x 2-1/8" square device box with a 2" x 4" adapter ring or to a 4" x 4" box with accessory adapter plate
  • Height (In.) 4-1/2
  • Width (In.) 2-13/16
  • Depth (In.) 1
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.