Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PEAKWORKS

Drop Through Anchor,12", 310lb.

  • Item # 45JR76
  • My Part #
  • Mfr. Model # V8223145
  • Catalog Page # N/A
  • UNSPSC # 46182304
Drop Through Anchor,12", 310lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Peakworks drop-through anchor is a temporary, removable, and reusable anchor designed as an anchoring point for overhead applications. Simply insert the cable end of the anchorage connector to an approved anchor. Once the job is finished, pull the cable back through the opening and it's ready for reuse.

View More

Technical Specs

  • Item Drop Through Anchor
  • Installation Permanent
  • Fits Beam Size Universal
  • Material Steel
  • Ring Dia. 1-1/4"
  • Length 12"
  • Width 3/8"
  • Depth 12"
  • Weight Capacity 310 lb.
  • Tensile Strength 5000 lb.
  • Includes 12" Square Plate, Steel Cable, Anchor Swiveling D-Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Drop Through Anchor,12 In , 310lb. is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This was said to be 12" but has a 6' cable. Too long for the location we needed it for. This company makes this with different length cables.
Date published: 2018-07-05
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45JR76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.