Skip Content

C3
PEAKWORKS

Leading Edge Self-Retracting Lifeline, Max. Working Load: 300 lb., Line Material: Polyester, Black

  • Item # 53AZ12
  • My Part #
  • Mfr. Model # V845523006LE
  • Catalog Page # N/A
  • UNSPSC # 46182301
LE Self-Retracting Lifeline,6 ft,300 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $209.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PEAKWORKS 6-ft. dual self-retracting lifeline (SRL) is designed and manufactured to ensure there is no breakage if a fall occurs. Use this self-retracting lifeline for Leading Edge (LE) applications (where SRL is installed on the working surface and used horizontally near the fall hazard) and non-LE (overhead) applications. Can be worn without an external shock pack. Mount lightweight lifeline on worker's harness for better mobility and range of motion, or below wearer’s fall arrest D-Ring.

Certified to ANSI Z359.14 and CSA Z259.2.1.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • SRL Length 6 ft.
  • SRL Item Leading Edge Self-Retracting Lifeline
  • Number of Legs 1
  • Max. Working Load 300 lb.
  • Line Material Polyester
  • SRL Housing Material Aluminum
  • SRL Weight 2 lb.
  • Series Peakworks Leading Edge
  • Anchorage Hook Type Steel Snap Hook
  • Fall Braking System Centrifugal
  • Harness Hook Type Steel Carabiner
  • Tensile Strength 5000 lb.
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"
  • Weight Capacity 300 lb.
  • Standards Certified ANSI Z359.14, CSA Z259.2.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.