Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PC-CLEAR

Epoxy, Injectable, Fast Setting, 50mL, Clr

  • Item# 25F530
  • Mfr. Model# 075005
  • Catalog Page# 2776
  • UNSPSC# 13111001
Epoxy,Injectable, Fast Setting,50mL,Clr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Epoxy Adhesives
• 1:1 mixing ratio Temp. range: -20° to 200°F
High-strength epoxies are perfect for bonding, sealing, and filling. Available in High Viscosity, Marine Grade, and Rapid Cure paste formulas; Fast Cure is a liquid formula. PC skus are highly resistant to mild acids, caustics, detergents, gasoline, fuel oil, salt, and fresh water.
PC-Clear™
Liquid epoxy is formulated to remain clear during and after its curing time for disguising a repair or anywhere else the absence of color is needed.

View More

Technical Specs

  • Item Epoxy
  • Type Medium Viscosity, Fast Curing, Waterproof After Cure
  • Color Clear
  • Size 50mL
  • Container Type Cartridge
  • Mixing Ratio 1:1
  • Temp. Range (F) -20 Degrees to 200 Degrees
  • Application Time 4 min.
  • Functional Cure 1 hr.
  • Full Cure 1 hr.
  • Work Life 4 min.
  • Shear Strength (PSI) 2450
  • For Use With 50mL Dispensing Gun
  • Includes 2 mixing nozzles
  • Package Quantity 1
  • Green Environmental Attribute Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.