Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PC PRODUCTS

1.3 oz. Putty with Temp. Range of -20 to 250 Degrees F, Gray

  • Item# 4AUX1
  • Mfr. Model# 021590
  • Catalog Page# N/A
  • UNSPSC# 31201605
1.3 oz. Putty with Temp. Range of -20 to 250 Degrees F, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PC-Plumbing® is for sealing or plugging leaks in plumbing components with potable water contact. Cures wet or dry. Waterproof after cured. Use on PVC, ABS, stainless steel, copper, galvanized, black pipes, and tubing.

View More

Technical Specs

  • Item Putty
  • Type Hand Moldable, 2-Part Plumbing Epoxy
  • Size 1.3 oz.
  • Container Type Package
  • Color Gray
  • Compound Style Yes
  • Functional Cure 60 min.
  • Mixing Ratio 1:1
  • Tensile Strength 2500 psi
  • Shear Strength 900 psi
  • Max. Temp. 200 Degrees F
  • Temp. Range -20 to 250 Degrees F
  • Work Life 3 min.
  • Application Emergency Repairs On Most Plumbing Applications, For Fiberglass, PVC, Copper, Metal Pipes And More
  • Characteristics Fast Setting, NSF Rated For Contact With Potable Drinking Water, Can Be Applied To Wet And Dry Surfaces, Working Time 3 Min
  • Includes 1.3-oz. Tube
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.