Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PC PRODUCTS

Gray Masonry Repair Epoxy, 32 oz. Size

  • Item# 5UXR3
  • Mfr. Model# 073209
  • Catalog Page# N/A
  • UNSPSC# 31201606
Gray Masonry Repair Epoxy, 32 oz. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masonry Repair Epoxy
  • Color Gray
  • Size 32 oz.
  • VOC 0g/L
  • Flash Point 200 Degrees F
  • Application Time 1/4 hr.
  • Dry Time 1 hr.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 1 hr.
  • Functional Cure 4 hr.
  • Adheres To Concrete, Block, Brick, Wood, Metal, Stone, and More
  • Application For Interior, Exterior, Repairs Holes, Spalls And Cracks, Install Or Repair Loose Anchors, Bolts Or Handrails And Masonry, Rebuild Missing Concrete, For Structural
  • Characteristics Non-Sag, High Strength, Vertical, Horizontal and Overhead Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms