ST
PC PRODUCTS

Epoxy Adhesive, 8 lb. Can, Off-White, Work Life: 35 min.

  • Item # 4AUW5
  • My Part #
  • Mfr. Model # 128114
  • Catalog Page # N/A
  • UNSPSC # 13111001
Epoxy Adhesive, 8 lb. Can, Off-White, Work Life: 35 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.77 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PC-7®
High “wet grab” or tack makes overhead and sidewall work easy without drip or sag.
PC-11®
Formulated as a true marine epoxy for bonding wet, dry, and fully submerged substrates. High tack helps prevent drip and sag when performing overhead work. Tintable.
Epoxy Adhesives
• 1:1 mixing ratio Temp. range: -20° to 200°F
High-strength epoxies are perfect for bonding, sealing, and filling. Available in High Viscosity, Marine Grade, and Rapid Cure paste formulas; Fast Cure is a liquid formula. PC skus are highly resistant to mild acids, caustics, detergents, gasoline, fuel oil, salt, and fresh water.
Epoxy Adhesives
• 2-part Mix ratio 1:1

View More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Masonry,Metal,Plastic,Rubber,Wood
  • Container Type - Adhesives Can
  • Size 8 lb.
  • Work Life 35 min.
  • Functional Cure 12 hr.
  • Full Cure 15 hr.
  • Epoxy Color Off-White
  • Epoxy Max. Temp 200 Degrees to 249 Degrees F
  • Temp. Range (F) -20 Degrees to 200 Degrees
  • Mixing Ratio 1:1
  • Series PC-11
  • Shear Strength (PSI) 1710
  • Application Repairing and Bonding For Home, Farm, Office and Marine Automotive
  • Type Marine Grade, High Strength Paste
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Ceramic fibers, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.